Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 382 Microporous Nitrile Coated Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Gloves help to prevent fingerprints on metal sheets and glass
- Microporous nitrile coating disperses oil away to enhance grip in greasy environments
- Ergonomic design ensures comfort and breathability
- Silicone-free
Specifications
Coating Material | Microporous Nitrile |
Color | Blue, Black |
Hand | Specific |
Latex Free | Yes |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Automotive Repairs, and Intricate/Oily Parts Handling |
Glove Cuff Style | Knit |
Series | 382 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction