Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies 32 Ounce LDPE Bottles with Pump
Click to view available options
No. per Pack:
12 Pk.
96 Pk.
Description
- Ideal for dispensing liquids such as hand sanitizer, soaps and more.
- It is lightweight and has excellent durability.
- 30 oz. capacity.
- Available in pack and case quantities.
Specifications
Closure Material | Plastic |
Through the Closure Dispensing | Yes |
Product Type | Pump Dispenser |
Capacity (Metric) | 946 mL |
Capacity (English) | 32 oz. |
Color | Opaque |
Material | LDPE |
No. per Pack | 12 Pk. |
Sterility | Non-sterile |
Closure Included | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction