Learn More
Starplex™ Scientific 30mL Collection Containers
Rigid clarified polypropylene ensures consistency and reliability of the product. Leakproof with convenient measurement systems.
$1833.00 - $2358.00
Specifications
Material | Polypropylene |
---|---|
Capacity (Metric) | 30 mL |
Closure Color | White |
Label | Labeled |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
14-375-434
|
Starplex™ Scientific
V302F |
Fecal Specimen Collector |
Case of 1000 for $2,358.00
|
|
|||||
14-375-432
|
Starplex™ Scientific
V302 |
Universal Specimen Collector |
Case of 1000 for $1,833.00
|
|
|||||
Description
- Fecal Collector: features a combination spoon and fork device to allow easy collection of any form of fecal matter. The vial has easy to read graduations which assist in the collection of the proper sample size.
- Universal Collector: this versatile, freestanding, skirted conical bottom vial can be used for multiple purposes including fecal, urine and sputum collection.
Specifications
Polypropylene | |
30 mL | |
White | |
Labeled |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.