Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ 30° Curved Serrated Mosquito Clamp
Used to clamp small blood vessels.
$25.25
Specifications
Product Type | Mosquito Clamp |
---|---|
Material | Stainless Steel |
Tip Style | 30° Curved, Serrated |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
16-050-147
|
Excelta™
31SE |
5 in. |
Each for $25.25
|
|
|||||
16-050-150
|
Excelta™
36ASE |
5.5 in. |
Each for $25.25
|
|
|||||
Description
- Locking mechanism allows the clamp to hold the vessel securely
- Serrated jaws allow for positive gripping
- 30° curved jaw
- Stainless Steel
- Autoclavable
Specifications
Mosquito Clamp | |
Stainless Steel | |
30° Curved, Serrated |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title