Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex 3 Slot Landscape Documet Holder
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Store documents up and out of the way.
$182.00 - $216.00
Specifications
Product Type | Document Holder |
---|---|
Color | Clear |
Material | Acrylic |
For Use With (Application) | QC Documents, Paper Files |
Quantity | 1 |
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
22-000-438
![]() |
Poltex
3UPFILEW |
Wall, Keyhole Slots |
Each for $216.00
|
|
|||||
22-000-439
![]() |
Poltex
3UPFILEM |
Powerful Magnet |
Each for $182.00
|
|
|||||
Specifications
Document Holder | |
Acrylic | |
1 | |
56 mm | |
305 mm |
Clear | |
QC Documents, Paper Files | |
297 mm | |
0.25 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title