Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex 3 Ring Binder Holder with Lid
SDP

Dust resistant 3 ring binder holder

$268.00 - $336.00

Specifications

Type Binder Holder
Material PETG
Height (Metric) 23 cm
Length (Metric) 8 cm
Width (Metric) 31 cm
View More Specs

Products 2
Catalog Number Mfr. No. Mounting Type Price Quantity & Availability  
Catalog Number Mfr. No. Mounting Type Price Quantity & Availability  
22-000-509
SDP
View Documents
Poltex
BINDRDUSTM
Magnetic
Each for $336.00
Add to Cart
 
22-000-508
SDP
View Documents
Poltex
BINDRDUSTW
Wall
Each for $268.00
Add to Cart
 
Description

Description

  • Lid lifts off for easy insertion of binder or for cleaning.
  • Super durable PETG construction.
  • Mounts with powerful magnets or screws/anchors.
Specifications

Specifications

Binder Holder
23 cm
31 cm
PETG
8 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit