Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ 3-Prong Universal Clamp with Holder
The 3-Prong Universal Clamp With Holder rotates 360 degrees, features fiberglass sleeves, and opens up to 2.25 in.
Supplier: United Scientific™ ECBH01
Description
- Opens up to 2.25 in. (5.72 cm)
- Prongs coated with vinyl
- Clamp holder can be rotated 360°
- Fiberglass sleeves included
Specifications
1 Ea. | |
Zinc Alloy | |
Silver | |
5.72 cm |
Universal Clamp | |
2.25 in. | |
3-Prong Vinyl-coated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spot an opportunity for improvement?
Provide Content Correction