Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ 3 Prong Extension Clamp with Boss Head and Grips
Deluxe line of 3-prong extension clamps with boss heads.
$23.00 - $23.50
Specifications
Type | Burette Clamp |
---|---|
Material | Chrome-plated Zinc Alloy |
Color | Silver |
Jaw Type | 3-Prong |
Description
- Constructed of pressure die-cast zinc alloy and are chrome-plated.
- Clamp opens to about 3 in.
- Clamp has a recommended maximum grip size of about 2.25 in.
- Features double keyed spring-type adjustment screws.
- Boss head clamp can swing freely, is lockable at any angle up to 360°.
- Can be used with rods up to 19 mm.
Specifications
Burette Clamp | |
Chrome-plated Zinc Alloy | |
Silver | |
3-Prong |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title