Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 257 Aramid Knit Cut-Resistant Glove Gloves, Foam Nitrile Coating
Click to view available options
Size:
6, Small
7, Medium
8, Large
9, X-Large
10, 2X-Large
Description
- 13-gauge plated-knit spandex liner with aramid and stainless steel
- Foamed flat dipped coating with sponge finish for secure grip
- Contact Heat level 2
- Lightweight, flexible liner with elastic knitted wrist
- Seamless knit and breathable open back design
- Soft and flexible glove engineered with stainless steel and aramid to withstand the highest level of cuts and lacerations
- Foam nitrile coating protects palm and fingers from abrasions, snags and punctures, while offering optimum grip in both dry and oily applications
- Plated-knit liner avoids scratchy fibres touching the skin, ensuring a comfortable glove for long lasting wear
- Lightweight, breathable liner with open back design reduces sweat and keeps hands dry
- Ergonomically designed to replicate the hand’s natural curves
- Launderable for re-use, leads to less waste and cost efficiency
Specifications
Certifications/Compliance | ANSI/ISEA 105-16: Level A7 (minimum 4000g) |
Certifications/Compliance (Europe) | EN 388:2016: Cut Level F |
Coating Material | Sponge Nitrile |
Color | Yellow, Black |
Cut Resistance Rating | ANSI A7 |
Material | Aramid Fiber, Spandex, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | 6, Small |
EN388 Standard | EN 388:4X42F |
For Use With (Application) | Automotive, mechanical, engineering, metal stamping, glass, window manufacturing, component assembly |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction