Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ 2.5 Gallon Type I Shelf Safety Can
Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 2.5 Gallon Type I Shelf Safety Can faucet is mounted 2 in. above the bottom to eliminate the need to lift the can during dispensing
Supplier: Justrite™ 7225240
Description
- Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
- Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
- High performance, self-latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
- For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
- Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
- They adjust on 3 in. centers for versatile storage
- Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
- Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
- Additionally, acid/corrosive safety cabinets include polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump to resist aggressive chemicals
- Easily remove the liner for quick cleaning of drips and leaks
- An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
Specifications
CARB, NFPA, OSHA, FM Approved | |
2.5 gal. | |
Steel | |
Cylindrical | |
11.75 in. |
Type I Shelf Safety Can | |
Yellow | |
Smaller (No. 08540) faucet offers easier dispensing in lab environments | |
11.5 in. | |
298 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction