Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ 24-Well V-Bottom Polypropylene Rectangular Well Deep Well Microplates
Used for sample collection, in vitro growth chambers and long-term storage. Axygen 24-Well V-Bottom Polypropylene Rectangular Well Deep Well Microplates are made of polypropylene and offer superior chemical resistance and will withstand temperatures down
Supplier: Axygen™ PDW10ML24CBCSAM
Alert:
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Description
- 10mL deep well plate with rectangular wells
- ANSI/SLAS 1-2004: Microplates - Footprint Dimensions
- Ultra-flat surface ensures proper sealing with heat sealing film
- Well Volume: 10mL
- Well Bottom Color: Clear
- Nonsterile
Order Info
Minimum order of 40
Specifications
ANSI/SLAS 1-2004 | |
4 x 6 | |
Polypropylene | |
Non-sterile | |
Rectangular | |
5 Pk./Cs. | |
-80°C |
Standard | |
Clear | |
24 | |
10 mL | |
Sample collection, in vitro growth chambers and long-term storage | |
5 Plates/Pack | |
Clear |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction