Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 234 HPPE Cut-Resistant Gloves, Foam Nitrile Coating
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 15-gauge seamless knit spandex liner with HPPE
- Foamed flat dipped coating with sponge finish for secure grip
- Contact Heat level 2
- FDA and EU Food Contact approved
- Lightweight, supple liner with breathable open back design
- Foam nitrile coating protects against oils, hydrocarbons, grease and abrasions
- Cooling HPPE properties and breathable back of hand reduces perspiration and keeps hands dry
- Thin and lightweight for enhanced dexterity and longer use
- Ergonomically designed to replicate the hand’s natural curves
- Launderable for re-use, leads to less waste and cost efficiency
- Seamless knit designed to prevent irritation
Specifications
Certifications/Compliance | ANSI level A4 |
Certifications/Compliance (Europe) | EN 388:2016 level D |
Construction | Seamless Knit |
Coating Material | Sponge Nitrile |
Color | Gray, Black |
Cut Resistance Rating | ANSI A4 |
Latex Free | No |
Material | HPPE, Spandex |
Product Type | Cut-resistant Gloves |
Size | Large |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction