Learn More
Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps
Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Supplier: Thermo Scientific™ C4020139
Description
Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
- 20mL round bottom vials
Includes:
100 vials and 100 seals with prefitted septa
Specifications
Silver | |
20 mm | |
Clear | |
No | |
PTFE/Rubber, Pharmafix | |
100 | |
21 mL | |
Crimp Cap (Open Top, 7.5 mm hole, Pressure Release) | |
20 mm Headspace Crimp Vial Convenience Kit | |
20 mm |
Convenience Kit, 20mm Headspace Crimp Vial, Beveled Edge, Round Bottom, Pressure Release Crimp Cap, 7.5mm hole | |
23 mm | |
Glass | |
20 mL | |
Vial: C4020-2, Closure: C4020-36AP | |
Round Bottom | |
Aluminum-PR | |
75 mm | |
20 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.