Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Supplier:  Thermo Scientific™ C402030

 View more versions of this product

Catalog No. 03-375-22AA

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Explore available promotions

Description

Description

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Choose septa materials to meet your needs.
  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired. 
  • PTFE/White Silicone PurePack Septa for general volatiles analysis. 
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants. 
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits

National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septum for 20mm Crimp Caps
Gray
Septum Only
20 mm
Bromobutyl
1000
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.