Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaMotte™ 2020we and 2020wi Portable Turbidity Meters
Waterproof IP67
Supplier: LaMotte™ 1970ISO
Description
Compact handheld water analysis instrument with microprocessor-driven optical system and unique optics configuration. Available in EPA- or ISO-compliant versions.
- Provides precise, sensitive and dependable measurements
- Reads low levels for turbidity (0.05 NTU) and expands to higher ranges: 0-4000
- Response time: <5 seconds
- Features seven languages, data logging (4000 points), signal averaging, USB port
- Uses 3.7V lithium rechargeable battery and wall plug, with auto shut-off
- Replacement glass test tubes available; see Cat. No. 03-920-406
Specifications
Turbidity Meter | |
LCD | |
0,1 and 10 NTU standards, sample bottle, four vials, USB cable and wall plug all in a waterproof carrying case | |
±0.05, ±2%, ±3% | |
Lithium ion rechargeable | |
ISO 7027 Standard | |
0.36 kg |
LED | |
<5 sec. | |
IP67 | |
0.01, 0.1, 1 NTU/FNU | |
3.7 V | |
0.81 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction