Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 2 mL Premium Microcentrifuge Tubes
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Flat-top snap caps provide a safe, liquid-tight, reliable seal
Description
- High-clarity polypropylene
- Graduated in 0.25 mL increments
- Withstand forces up to 30,000 g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range: -80 to 121 °C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15 psi for 15 min.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Snap cap with flat top | |
30,000 x g | |
0.25 mL | |
Autoclavable | |
Natural | |
Polypropylene | |
Labelling area | |
Yes |
Microcentrifuge Tube | |
11 mm | |
Rnase and Dnase free | |
2 mL | |
40.6 mm | |
Needle insertion spot | |
-80 to 121 °C | |
Flat Snap Cap |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction