Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius 2 Branch Microsart™ Manifolds
Filtration stand designed to adapt to a variety of different needs.
$3219.00 - $3579.00
Specifications
Material | Stainless Steel |
---|---|
Quantity | 1 |
Length (Metric) | 246 mm |
Width (Metric) | 118 mm |
Height (Metric) | 130 mm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
14-558-825
|
Sartorius
168M2BS100 |
Biosart 100 Monitors |
Each for $3,219.00
|
|
|||||
14-558-821
|
Sartorius
168M2MS |
Microsart™ Funnels and Microsart™ @Filter |
Each for $3,579.00
|
|
|||||
Description
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results
Specifications
Stainless Steel | |
246 mm | |
130 mm |
1 | |
118 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title