Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 18 m mmagnetic Screw Cap Autosampler Vial
Available in 10 mL and 20 mL usable volumes this screw thread vial requires no tools for closure. Magnetic caps are ideal for magnetic pick up in autosamplers.
Supplier: Thermo Scientific™ 18MSCSTME
Description
Specifications
White | |
Steel | |
Solid Phase Micro Extraction (SPME) | |
Chromacol | |
0.2 mm | |
18 mm |
Silver | |
Blue Silicone/Clear PTFE | |
HS | |
100 | |
Screw Cap (Magnetic) |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction