Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 18 cu. ft. Manual Defrost Freezer PROMO
This manual defrost laboratory freezer offers an economical and environmentally friendly solution for safe and reliable general-purpose storage.
Supplier: Fisherbrand™ FBV18FPSAS24
Description
- Large storage capacity - 18 cu. ft.
- Temperature rating -22°C to -10°C (-7.6°F to 14°F)
- Audible and visual alarm systems
- Significant New Alternatives Policy (SNAP) - compliant hydrocarbon refrigerants (R290) and foam
- Adjustable digital temperature control
- Six fixed shelves
- 2 adjustable feet in front and 2 rollers at the rear
- Easy-to-use, intuitive design
- Appropriate for a wide range of customers - small labs to large-scale research facilities
Specifications
General purpose | |
510 L | |
NTC Probe | |
Solid Swing | |
Painted Steel | |
Cyclopentane (C5H10) | |
Enameled Steel | |
Prop 65 | |
Digital | |
White | |
Non-Corrosive, Non-Flammable, Non-Explosive, Good Air Ventilation | |
13 Months | |
Installation Clearance of 12 in. at the top, 2 in. at the rear and 2 in. on each side. | |
705 x 777 x 1895 mm (27.8 x 30.6 x 74.6 in.) | |
No | |
NEMA 5-15 P | |
1 Phase | |
Hermetic | |
Racks |
18 cu. ft. | |
-10°C to -22°C | |
-20°C | |
1 | |
Cold-rolled Steel | |
ABS | |
6 | |
Upright | |
No | |
Forced air cooled | |
None | |
Manual | |
TSV | |
External | |
5.5 A | |
115 V | |
4 kWh/Day | |
R290, 110g / Flammable | |
10 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction