Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Grade A Seat, Head Rest, and Standard Adjustable Arms
Fisherbrand™ Executive Windrowe Mesh Back Chairs with Grade A Vinyl Seat are ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. Head rest and 2-way adjustable arms offer height adjustment for proper arm placement.
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 2-way adjustable arm rests adjust up and down
- Comfort molded seat
- Head rest
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Office/General Seating | |
Yes | |
No | |
Yes | |
Borscht | |
Nylon Reinforced Fiberglass | |
Vinyl |
64 lb. | |
No | |
Round tube chrome foot ring with internal lock | |
Desk Height | |
2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down. | |
Black dual-wheel, casters (suitable for carpeted floors) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction