Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals 12% Protein Diet, Pellet
Diet consisting of 12% protein in pellet form.
$675.00 - $2554.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296025810
|
MP Biomedicals
0296025810 |
10 kg |
Each for $675.00
|
|
|||||
MP296025820
|
MP Biomedicals
0296025820 |
20 kg |
Each for $1,175.00
|
|
|||||
MP296025850
|
MP Biomedicals
0296025850 |
50 kg |
Each for $2,554.00
|
|
|||||
Description
- Diet consisting of 12% protein in pellet form
- This diet does not contain sufficient methionine, and supplementation with methionine will greatly enhance the health of the animal
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
0.3048 m |
Autoclavable | |
Pellet | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title