Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Supplier:  Thermo Scientific™ C401288

 View more versions of this product

Catalog No. 03-375-10A

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product


Description

Description

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Include 100 vials (2mL) and separately packed assembled aluminum seals with PTFE/red rubber septa
  • Two-compartment benchtop storage tray
  • All items remain handy and dust free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silver
12 mm
Glass, PTFE, Rubber
2 mL
Vial: C4012-1, Closure: C4011-1AHP
2 mL
Crimp Cap, Open Top, 5.5 mm hole
Unassembled Crimp Top Vial Convenience Kit
No
Clear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Clear
No
PTFE/Red Rubber
500
Aluminum
32 mm
11 mm
11 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.