Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 11mm Glass Snap Top Vials - Routine Range
Use routine snap vials for your optimum high throughput chromatographic analysis.
Specifications
Material | Glass |
---|---|
Volume (Metric) | 2 mL |
Closure Type | Snap Cap |
Closure Size | 11 mm |
Catalog Number | Mfr. No. | Description | Color | Marking Spot | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color | Marking Spot | Price | Quantity & Availability | |||
03-251-847
|
Thermo Scientific™
60180ARV111 |
2mL vial, clear glass, 11mm snap top, wide opening, 100/Pack | Clear | No |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-251-848
|
Thermo Scientific™
60180ARV111P |
2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack | Clear | Yes |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-251-849
|
Thermo Scientific™
60180ARV112P |
2mL vial, amber glass, 11mm snap top, wide opening, ID patch, 100/Pack | Amber | Yes |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Use the Thermo Scientific™ 11mm Glass Snap Top Vials for optimum performance for standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
Glass | |
2 mL | |
Snap Cap | |
11 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title