Learn More
Thermo Scientific™ 11mm Amber Glass Crimp/Snap Top Vials
For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers.
Supplier: Thermo Scientific™ C4011S6W
Description
For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.
Choose the right vial for your needsEasy to fill wide neck opening vials requires 6mm diameter micro-Inserts
Identify sample and volume with graduated, write-on patch provided on certain vials
Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Select the insert for your sample
Polyspring inserts are self-aligning and provide a cushion against needle contact
Precision point insert minimizes residual sample loss
Pulled point inserts are an economical choice for noncritical applications
Autosampler compatibility*
Compatible with most HPLC and GC autosamplers
*See the Columns and Consumables Catalog for list of autosampler compatibility.
Specifications
2mL Snap-It Amber Glass I-D Vial w/Patch, Silanized | |
12 mm | |
12 mm | |
2 mL | |
Flat Bottom | |
Snap Cap | |
100 | |
11 mm | |
1.5 mL |
11 mm | |
Amber | |
Glass | |
<170μL | |
2 mL | |
32 mm | |
11 mm Snap-It Vial, Silanized | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.