Learn More
Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials
Choose from these wide opening screw thread vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.
$61.40
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Description | dimClosureSize | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | dimClosureSize | Volume (Metric) | Price | Quantity & Availability | |||
03-375-11B
|
Thermo Scientific™
C40101 |
Clear Glass; 2mL | 2.0 mL |
Pack of 100 for $61.40
Case of 20 PK for $1,032.00
|
|
||||
03-375-11BA
|
Thermo Scientific™
C40101W |
Clear Glass; ID patch; 2mL | 2.0 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
03-397-08
|
Thermo Scientific™
C4010LV1 |
Clear Glass; 2mL/350uL Insert | 450 μL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
03-376-400
|
Thermo Scientific™
C4010V1 |
Clear Micro-V; 1.5mL Tapered Microvial with 150uL reservoir, Autosampler | 1.5 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
03-377-73
|
Thermo Scientific™
C4010S1W |
Clear Glass; Silanized; ID patch; 2mL | 2.0 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
Choose from these Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.
Choose the right vial for your needs
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume using the graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Choose the best insert for your sample needs
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
Autosampler compatibility*
Jasco™
PerkinElmer™
Shimadzu™
Varian™
Waters™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
12 mm | |
12 mm | |
Screw Cap | |
100 |
Clear | |
Glass | |
32 mm | |
10-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.