Learn More
Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps
10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.
Supplier: Thermo Scientific™ C401065A
Description
Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Storage cap has a solid top and pre-inserted PTFE disk liner
Specifications
Light Blue; Septa: Red PTFE/White Silicone - Star-slit | |
PTFE, Silicone, Polypropylene | |
Red PTFE/White Silicone, Star-slit | |
100 | |
Open Top Screw Cap | |
10-425 Screw Thread Vials |
Light Blue, Red, White | |
Star-slit | |
National | |
1.5 mm | |
10 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.