Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ 100% Polyester Disposable String Mop Head
Contec Disposable String Mop Head made from 100% polyester fabric, these mop heads absorb liquids quickly leaving mopped surfaces almost dry.
$473.00
Specifications
Product Type | Mop Head |
---|---|
Head Type | String |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Disposable | Yes |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-084-200
|
Contec™
C3MOP |
Blue (Band) |
Case of 10 for $473.00
|
|
|||||
19-058-601
|
Contec™
C1MOP |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||||
Description
- Provides excellent sorbency
- Sterilizable by autoclave, ethylene oxide, or gamma radiation
- Can be used with fiberglass handle
Specifications
Mop Head | |
Non-sterile | |
Yes |
String | |
Autoclavable | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title