Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan Scientific and Medical™ 1.2mm ID Direct Straight-through Liners
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
$155.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
Product Type Specs | GC Inlet Liner, Direct, Straight-Through Liner |
Diameter (Metric) Inner | 1.2 mm |
Diameter (Metric) Outer | 6.3 mm |
For Use With (Equipment) | Agilent and Thermo Scientific Instruments |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
09-201-6
|
Trajan Scientific and Medical™
092016 |
5/Pk. |
Pack of 5 for $155.00
|
|
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent and Thermo Scientific instruments
Specifications
78.5 mm | |
1.2 mm | |
Agilent and Thermo Scientific Instruments |
GC Inlet Liner, Direct, Straight-Through Liner | |
6.3 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title