Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 1 to 200 μL Graduated SureOne™ Beveled Pipet Tips

Offers a full line of universal fit beveled pipet tips
Description
- Shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin and DNA
SureOne Rack:
- Flush fit inserts sit flush with rack, allowing easy multichannel pipetting
- Notched clasp props lid open for autoclave venting
- Sure stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-lock latch allows for one-handed open and closing ability, won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Reversible flip-lid can be hinged or lift-off lid; hinged format does not prevent use of multichannel pipet
- Recycle logo molded into all rack components
SureOne Insert:
- Inserts easy to place onto and remove from rack, clip onto rack for secure fit
- Lot traceable- all inserts contain Fisherbrand™ part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact clip prevents unnecessary contact with the tips while clipping in inserts
- Multichannel design, all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging:
- Product information displayed on box
- Dust flap prevents debris from contaminating product
- Finger knockouts allow easy access to slide out product
- Canyon cut package allows for easy tip insert removal
- Reload packaging design saves 58% bench space vs. racked packaging
- Reduces plastic waste by 52%
Specifications
1 to 200 μL | |
Clear | |
2 in. | |
DNase, RNase, DNA, Bioburden, PCR inhibitor, Endotoxin and Pyrogen free | |
Beveled | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
5 cm | |
Hinged Rack | |
SureOne™ beveled pipet tips | |
10, 50, 100 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title