Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 1 to 200 μL Gel Loading Tips
For accurate and easy loading of wells in gel electrophoresis
Description
- Round gel-loading tip
- Easily load gels 0.6 mm
- Certified by independent laboratory
Applications:
- Agarose DNA gels
- 2-D and SDS PAGE
- Capillary gels and sequencing
Specifications
1 to 200 μL | |
Non-sterile | |
2.75 in. | |
RNase and DNase free | |
0.6 mm | |
Gel Loading, Round | |
Polypropylene |
Non-Filtered | |
Natural | |
6.98 cm | |
For DNA sequencing or loading electrophoresis gels | |
Rack | |
960 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction