Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Truline Potassium Electrode Kit
Polymer/PVC membrane technology.
Supplier: YSI™ 400427
Includes: Refillable, Potassium Combination ISE with PVC membrane, replaceable sensor module, 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard
Description
- Features an integrated reference and BNC connection
- For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
- Epoxy body with double junction reference
- Range: 0.04 to 39,000mg/L
- Combination, refillable electrodes
- User calibratable and replaceable
Specifications
- pH Range: 2 to 12
- Operating Temperature: -50° to +100°C (23° to 212°F)
- Parameters Measured: Potassium
- 3 ft. Cable
Compliance
EPA approved for wastewater compliance reporting of potassium.
Specifications
Agriculture, food/beverage, environmental, industrial | |
Reference/Electrode Filling | |
3 ft. | |
-50° to +100°C | |
Cs+, NH4+, TI+, H++, Ag+, Tris+, Na+, Li+ | |
Potassium Electrode Kit | |
23°F to 212°F |
BNC | |
Double Junction | |
0.04 to 39,000mg/L K+ | |
2 to 12 | |
Polymer/PVC membrane | |
TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction