Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wide-Mouth PTFE Bottles
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
1000 mL
Description
- Nonstick; airtight
- Temperature-, chemical- and corrosion-resistant
- Withstand temperatures from -270° to +260°C (-454° to +500°F)
Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.
Specifications
Capacity | 1.69 oz., 50 mL |
Capacity (Metric) | 50 mL |
Capacity (English) | 1.69 oz. |
Color | White |
Description | Bottle PTFE WM 50 mL |
Diameter (English) | 1.693 in. |
Diameter (English) Inner Neck | 0.984 in. |
Diameter (Metric) Inner Neck | 25 mm |
Material | PTFE |
Max. Temperature (Metric) | 260°C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction