Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments & electro-static components such as Vinyl & self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
$815.00
Specifications
Adjustable (Height) | 21.5 to 29 in. |
---|---|
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Base Material | Polished Cast Aluminum |
Certifications/Compliance | ANSI/ESD-STM-12.1-2006 |
Foot Type | ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-245
|
Blue |
Each for $815.00
|
|
||||||
14-000-251
|
Black |
Each for $815.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
21.5 to 29 in. | |
Polished Cast Aluminum | |
ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
Yes | |
Yes | |
No |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
ANSI/ESD-STM-12.1-2006 | |
300 lb. | |
Medium Bench Height | |
Yes | |
Yes | |
ESD Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title