Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Stiff 2 in. Diameter Pipe Brush
Remco™ Vikan™ Stiff 2 in. Diameter Pipe Brush features stiff bristles for better manual cleaning action when cleaning wider pipes.
$29.00 - $31.25
Specifications
Product Type | Pipe Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium Stiffness |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-431
|
Remco™
5380504 |
Red |
Each for $29.00
|
|
|||||
17-227-433
|
Remco™
5380506 |
Yellow |
Each for $30.00
|
|
|||||
17-227-429
|
Remco™
5380502 |
Green |
Each for $30.00
|
|
|||||
17-227-430
|
Remco™
5380503 |
Blue |
Each for $30.00
|
|
|||||
17-227-432
|
Remco™
5380505 |
White |
Each for $31.25
|
|
|||||
Description
- Features bristles along the sides and in the front
- It is used in areas where a wider tube cleaning action is required or where the equipment has an endpoint that cannot be reached with a hand brush
- Requires a European-thread handle
- Color-coded
Specifications
Pipe Brush | |
Medium Stiffness | |
Polypropylene | |
FDA Compliant | |
5.5 in. | |
Medium |
Polyester | |
Yes | |
Non-sterile | |
2 in. | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title