Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heracell™ Support Frame (780 mm high)
For Use With: Heracell 150i CO2 Incubator
Supplier: Thermo Scientific™ 50051436
Description
For Use With: Heracell 150i CO2 Incubator
- Provide protection against floor contamination
- Choice of three heights: 185mm (7.3 in.), 200mm (7.9 in.), or 780mm (30.7 in.)
- Support frames can also be caster-mounted for easy maneuverability
Specifications
Heracell 150i CO2 incubator | |
Support Frame | |
78 cm |
LED | |
30.7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction