Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-Care™ Safety Needle
Designed to help prevent needlestick injuries, every needle is equipped with a pivoting safety shield mechanism that locks in place to lower the risk of accidental injury.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Polypropylene |
Latex Free | Yes |
Disposable | Single-use |
Needle Point Style | Triple-bevel |
Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||||
22-024-360
|
Sol-Care™
SN1815 |
18 G | 1.5 in. |
Case of 800 for $202.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-361
|
Sol-Care™
SN2015 |
20 G | 1.5 in. |
Case of 800 for $202.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-362
|
Sol-Care™
SN2110 |
21 G | 1 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-363
|
Sol-Care™
SN2115 |
21 G | 1.5 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-364
|
Sol-Care™
SN2210 |
22 G | 1 in. |
Case of 800 for $202.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-365
|
Sol-Care™
SN2215 |
22 G | 1.5 in. |
Case of 800 for $202.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-366
|
Sol-Care™
SN2310 |
23 G | 1 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-367
|
Sol-Care™
SN2315 |
23 G | 1.5 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-368
|
Sol-Care™
SN2558 |
25 G | 5/8 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-369
|
Sol-Care™
SN2510 |
25 G | 1 in. |
Case of 800 for $202.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-370
|
Sol-Care™
SN2515 |
25 G | 1.5 in. |
Case of 800 for $202.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-371
|
Sol-Care™
SN2712 |
27 G | 1.5 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-372
|
Sol-Care™
SN3012 |
30 G | 1.5 in. |
Case of 800 for $205.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Two options for protective arm activation: hard surface activation and thumb activation
- Simple one-handed safety shield mechanism; Audible click indicates safety mechanism is secure and locked in place
- Hubs, protective shields, and packaging are color-coded for immediate identification of needles gauges (ISO-6009 in a compliance with criteria given by OSHA)
- Protective arm does not obstruct visualization of injection site; Bevel-up needle allows for low-angle injections
Specifications
Not Autoclavable | |
Yes | |
Triple-bevel | |
Luer Lock, Luer Slip | |
Sterile |
Polypropylene | |
Single-use | |
Luer Lock Syringe, Slip Tip Syringe | |
No |
Safety and Handling
ShelfLife : 5 Years
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title