Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Rack for Microcentrifuge Tubes
Polycarbonate rack designed to hold 1.5 mL nd 2 mL microcentrifuge tubes.
Supplier: United Scientific™ P20203
This item is not returnable.
View return policy
Description
Pack of 8 stackable white polycarbonate racks.
- Each designed to hold microcentrifuge tubes 1.5 mL and 2.0 mL in capacity
- Each rack features 48 places in a 12 x 4 array
- Molded alphanumeric coding allows for quick identification of samples
- Can withstand temperatures from -135°C to 135°C
- Autoclavable
Specifications
Rack | |
12 x 4 | |
White | |
Polycarbonate | |
Rectangle | |
Non-sterile | |
293 mm | |
59 mm |
Microtube Rack | |
Autoclavable | |
Microtubes | |
48 | |
No | |
Microcentrifuge Tubes | |
100 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction