Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Rack for Micro Centrifuge Tube
Made of polycarbonate.
$61.75 - $97.00
Specifications
Product Type | Micro Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (1.5 and 2 mL) |
Material | Polycarbonate |
Stackable | Yes |
Catalog Number | Mfr. No. | Color | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
S13092
|
United Scientific Supplies
P20201 |
White | 164 mm | 6.4 in. |
Pack of 8 for $61.75
|
|
|||
S13095
|
United Scientific Supplies
P20204 |
Yellow | 293 mm | 11.5 in. |
Pack of 8 for $97.00
|
|
|||
Description
- Stackable, autoclavable
- Compatible with both 1.5ml and 2ml micro centrifuge tubes
- Each hole has molded in numbers and letters for sample identification
- Ergonomic design provides easy insertion and removal and of tubes
- Can be used in wide temperature range (-135° to 135°C)
Specifications
Micro Rack | |
Tubes (1.5 and 2 mL) | |
Yes | |
8/Pk. | |
3.9 in. | |
2.3 in. |
Autoclavable | |
Polycarbonate | |
Micro centrifuge tube | |
100 mm | |
59 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title