Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Chrome Casters in Polyurethane
Fisherbrand™ Polyurethane Tractor Stools are height adjustable for 36 in. work surfaces and feature single-lever control mechanism and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.
$161.80 - $352.00
Specifications
Adjustable | Yes |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
With Armrest | No |
With Casters | Yes |
Catalog Number | Color | Adjustable (Height) | With Backrest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Adjustable (Height) | With Backrest | Price | Quantity & Availability | ||||
14-000-777
|
Blue | 19 to 26.5 in. | No |
Each for $206.50
|
|
||||
14-000-776
|
Black | 19 to 26.5 in. | No |
Each for $197.10
|
|
||||
15-000-508
|
Gray | 17.75 to 23 in. | Yes |
Each for $352.00
|
|
||||
15-000-754
|
Gray | 19 to 26.5 in. | No |
Each for $161.80
|
|
||||
Description
- Adjustable from 19-26.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
136 kg | |
Yes | |
No |
300 lb. | |
No | |
No | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title