Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height Medium Back, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
Description
- Medium Back
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
37 lb. | |
No | |
Yes | |
High Bench Height | |
20 in. | |
Black | |
Nylon Reinforced Fiberglass | |
Polyurethane |
Yes | |
Yes | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Yes | |
23.25 to 33.25 in. | |
Standard |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction