Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Flaoting Microtube Rack
Float Rack that can be used with variety of tubes.
Supplier: United Scientific™ 63201
This item is not returnable.
View return policy
Description
Floating microtube racks are ideal for thawing, cooling, or incubating samples in water or ice baths.
- Can be used at a wide range of temperatures from -70°C to 100°C
- Tubes are supported below the lip while conical ends are immersed in water
- Racks feature a handle for easy removal from water bath, as well as a molded-in alpha-numeric grid for identification of samples
Specifications
Microtube Rack | |
4 x 4 | |
White | |
Polypropylene | |
Square | |
No | |
Microtubes | |
21.59 cm |
Rack | |
Not Autoclavable | |
Microtubes | |
96 | |
None | |
Non-sterile | |
21.59 cm | |
12.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction