Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SI Analytics™ pH Combination Electrodes
With Plug Head and Fixed Cable
Supplier: SI Analytics™ 285100067
Description
- For Calculating Acidity and Alkalinity with Excellence and Consistency
Specifications
Standard Taper NS 14.5 | |
Platinum Diaphragm | |
0 to 14 | |
Calculating Acidity and Alkalinity with Excellence and Consistency | |
Sphere Membrane | |
-5°C to +100°C | |
1 m (Fixed) |
Plug Head | |
Glass | |
3 M KCl | |
Silamid™ Reference System | |
N 65 | |
103 mm | |
10 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction