Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
$53.25 - $57.75
Specifications
Material (Liner) | PTFE |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Volume (Metric) | 2 mL |
Catalog Number | Mfr. No. | Closure Color | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Marking Spot | Price | Quantity & Availability | ||||
15-111-134
|
DWK Life Sciences
091010B |
Blue | No |
Pack of 100 for $56.75
|
|
||||
15-111-136
|
DWK Life Sciences
091010G |
Green | No |
Pack of 100 for $53.75
|
|
||||
15-111-140
|
DWK Life Sciences
091010N |
Natural | No |
Pack of 100 for $53.75
|
|
||||
15-111-142
|
DWK Life Sciences
091010R |
Red | No |
Pack of 100 for $53.25
|
|
||||
15-111-144
|
DWK Life Sciences
091010Y |
Yellow | No |
Pack of 100 for $53.75
|
|
||||
15-111-236
|
DWK Life Sciences
091210N |
Natural | Yes |
Pack of 100 for $57.00
|
|
||||
15-111-238
|
DWK Life Sciences
091210R |
Red | Yes |
Pack of 100 for $57.75
|
|
||||
15-111-240
|
DWK Life Sciences
091210Y |
Yellow | Yes |
Pack of 100 for $56.50
|
|
||||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
PTFE | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Screw Cap | |
9 mm |
12 mm | |
No | |
PTFE | |
Polypropylene | |
32 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title