Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Metal Detectable Mixing Paddles
For mixing and scraping, and also used for a variety of applications such as soup, confectionery, dough, and sauce manufacturing.
$209.00
Specifications
Color-coded | Yes |
---|---|
Material | Polypropylene, Semi-Ferrous Additive |
Dimensions (L x W x H) | 52 x 5.9 x 1.4 in. |
Temperature Range (English) | −22° to +176°F |
Temperature Range (Metric) | −30° to +80°C |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-932-301
|
Remco™
6777MD2 |
Green |
Each for $209.00
|
|
|||||
17-932-302
|
Remco™
6777MD3 |
Blue |
Each for $209.00
|
|
|||||
17-932-303
|
Remco™
6777MD4 |
Red |
Each for $209.00
|
|
|||||
17-932-304
|
Remco™
6777MD5 |
White |
Each for $209.00
|
|
|||||
Description
- One-piece construction
- Unique long handle design
- Semi-ferrous additive in paddle allows for use in conjunction with metal detectable system
- Metal detectable plastic is lightweight and alternative to stainless steel mixing paddle scrapers
- Autoclavable to 250°F/121°C
Specifications
Yes | |
52 x 5.9 x 1.4 in. | |
−30° to +80°C |
Polypropylene, Semi-Ferrous Additive | |
−22° to +176°F | |
3.63 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title