Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Liebig Condensers, 24/40 Joint
Used to Cool and Condense Hot Vapor
$31.75 - $57.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Liebig Condenser |
For Use With (Application) | Cooling and Condensing Hot Vapor |
For Use With (Equipment) | Distillation Glassware |
Standard Taper Joint No | 24/40 |
Catalog Number | Mfr. No. | Length (Metric) Jacket | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Jacket | Price | Quantity & Availability | |||||
S43788
|
United Scientific Supplies
CNL200 |
200 mm |
Each for $31.75
|
|
|||||
S43789
|
United Scientific Supplies
CNL300 |
300 mm |
Each for $36.75
|
|
|||||
S43790
|
United Scientific Supplies
CNL400 |
400 mm |
Each for $39.75
|
|
|||||
S43791
|
United Scientific Supplies
CNL500 |
500 mm |
Each for $57.00
|
|
|||||
Description
- Use as part of a distillation apparatus
- Condenser has a straight inner tube that the condensing vapor passes through
- Cooling water passes through a larger outer jacket
- Socket is 24/40 with a screw thread connector
Specifications
Borosilicate Glass | |
Cooling and Condensing Hot Vapor | |
24/40 |
Liebig Condenser | |
Distillation Glassware |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title