Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aldon™ Innovating Science™ Distance Learning: Chromatography of Plant Pigments
Uses paper chromatography to separate various pigments from a sample of plant pigment extraction
Supplier: Aldon™ IS1511
Alert:
Contains chemicals including methanol/methyl isobutyl ketone, which is known to the state of CA to cause cancer and reproductive harm
Description
- Explores pigments in photosynthesis process
- Paper chromatography used to separate pigments from plant sample
- Student confirm presence and learn role of pigments
- Learn about chromatography being used to separate molecules
- Contains enough materials for two groups of students
Includes:
- 30 mL chromatography solvent
- 20 mL plant pigment extract
- 2 packs chromatography paper
- 2 microscope slides
- 2 plastic cups (10 oz.)
- 2 petri dishes
- Instruction manual
Specifications
Next gen aligned | |
White | |
13 to 20 | |
30 mL chromatography solvent, 20 mL plant pigment extract, 2 pack chromatography paper, 2 microscope slides, 2 plastic cups (10 oz.), 2 petri dishes | |
0.53 lb. |
Education Kit | |
7 to 14 | |
Life science | |
Cardboard Box Kit | |
5.5 x 4.25 x 6.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction