Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Heavy Duty Round Folding Table
Heavy duty round folding table with 1000 lb. distributed weight capacity. Table is UV-protected for outdoor use but surface is smooth enough for writing.
Supplier: National Public Seating™ BT60R
Description
Our round BT Series blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use.
- Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables.
- The lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing.
- The plastic tabletop is heat-resistant up to 212°F and designed with a non-bowing eggshell structure for fortification so it can hold up to 700 lb. of distributed weight.
- The tabletop color is a light speckled grey matching the textured grey powder-coated 19-gauge steel frame.
- Our straight-style legs and gravity slide locks maintain the table's overall strength and support and provide ample leg room for users.
Specifications
Folding Table | |
152.4 cm | |
60 in. | |
Table | |
10 Years | |
Speckled Gray | |
Steel |
54 lb. | |
24.5 kg | |
No | |
Office Table | |
None | |
Grey |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
ANSI-BIFMA Certified, 2 Day Quick Ship, 10 Year Warranty, MAS Certified Green
Spot an opportunity for improvement?
Provide Content Correction