Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Gel Casting Trays for 7 cm Gel Box
SCI_ED

Accessory for use with 7 cm horizontal gel box

Supplier:  Axygen™ HGB710GT/EMD

 View more versions of this product

Catalog No. S28844


Add to Cart
This item is not returnable. View return policy

Description

Description

  • UV transparent
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gel Box, 7 cm
7 x 10 cm (2.7 x 3.9 in.)
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit