Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Series 500 Controlled Environment Sleeves
Click to view available options
Series 500 Controlled Environment Sleeves
Description
Use in controlled environments with high standards for particle and microbiological contamination control.
- Serged seams
- Elastic at wrists and biceps
- 46cm (18 in.) length
- Sterile
- Hydroentangled polyester and cellulose
Specifications
Size | Standard |
Material | Hydroentangled Polyester, Cellulose |
Color | Blue |
Sterility | Sterile |
Seam Type | Serged |
Cuff Style | Elastic |
Model | DE500SBU0001000S |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (Metric) | 13.34 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction