Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ ProClean™ Limited-Use Cleanroom Sleeve Protectors
Click to view available options
Not Specially Cleaned
Description
Made of ProShield™ 2, an innovative, high-barrier fabric with low-particle shedding and minimum particulate containment.
- Tunnelized elastic on each end
- Serged seams.
- Length, 18 in. (46cm)
- Color: white
Order Info
Cleaned sleeves processed in an FDA-approved facility and individually packaged in ISO Class 5 (formerly Class 100) environment.
Specifications
Size | Standard |
Seam Type | Serged |
Cuff Style | Elastic |
Model | PC500SWH0002000B |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction